Optional Cardboard Catcher - 24" Width, Red

Attaches to U-Boat to store flattened boxes.
  • Efficient and organized way to stock shelves with less trips to the dumpster.
  • Recommended for retailers, convenience stores, and wholesalers.
  • No tools or hardware needed.
  • Use with 24 x 48" and 24 x 60" U-Boat Platform Trucks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS U-BOAT
WIDTH
SIZE
W x H x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-8997R 24" 24 x 36 x 17" 65 lbs. 20 $193 $186  ADD
SHIPS VIA PARCEL CARRIER
Ships next day from Uline Toronto
DIMENSIONS:
  • Variable Depth (Bottom to Top): 10 1/4 - 17"
MATERIAL:
  • Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
FITS U-BOAT WIDTH61 cm24"
SIZE W x H x D61 x 91 x 43 cm24 x 36 x 17"
LOAD CAPACITY29 kg65 lbs.
WEIGHT9 kg20 lbs.
Add to Shopping List
11/06/2026 07:35:08 AM; CNWEB23