Drill Bit Set

MILWAUKEE®

Titanium drill bits for the hardworking handyman.
  • Lasts up to 5 times longer than black oxide bits.
  • 4 cutting edges for smooth starts and quick chip removal.
  • Laser-etched size for easy identification.

    Includes:
    • (15) Bits from 1/16 to 3/8"
    • (1) Storage case

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-8899 Drill Bit Set 752" $49  ADD
COMPATIBILITY: 
  • Compatible with H-6113 Drill and Impact Driver Set. 
MODEL NUMBER:
  • Milwaukee Tool®: 48-89-4670
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H18 x 13 x 5 cm7 x 5 x 2"
ACCESSORIES:
  • H-10659 Milwaukee® M18 FUEL™ Hammer Drill
  • H-10661 Milwaukee® M18 FUEL™ Hammer Drill and Impact Driver Combo Set
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:54:57 PM; CNWEB23