Hardside Carry-On Luggage

WENGER/SWISSGEAR®

Built to handle the bumps and bruises of business travel.
  • Lightweight and tough, polycarbonate construction.
  • Extra secure with 3-digit lock.
  • Locking, telescoping handle.
  • Four 2-wheel swivel casters for easy rolling.

    FREE OFFER
    Free upon request with any
    Uline order of $2,500 or more.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8805 Hardside Carry-On Luggage 142410" 7 $208  ADD
FEATURES: 
  • Integrated TSA-approved lock allows TSA agents safe access for inspections without damaging the suitcase. 
SPECIFICATIONS: 
  • Does not comply with all airlines maximum dimension regulations. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D36 x 61 x 25 cm14 x 24 x 10"
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:57 PM; CNWEB25