Zebra ZQ630 Plus Mobile Printer

NO RIBBONS REQUIRED

Print labels on the spot in warehouses, shipping departments and offices.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION MAX. PRINT
W x L
PRINT
SPEED
MAX.
RES.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11180 ZQ630 Plus 4.1 x 32" 4.5"/sec. 203
dpi
2.5 $2,218 $2,177  ADD
Drop ships in 3 to 5 days
DIMENSIONS:
  • 7.35 x 6.5 x 3.25" (W x D x H)
COMPATIBILITY:
  • Not compatible with UPS WorldShip® or FedEx Software.
FEATURES:
  • Prints 2D barcodes, including QR.
INCLUDES:
  • (1) Belt clip
SPECIFICATIONS:
  • Resolution: 8 dots per mm
  • Memory: 256 MB RAM; 512 MB Flash (Standard)
PACKAGING:
  • For Warranty purposes, packaging should be kept.
MODEL NUMBER:
  • Zebra: ZQ63-AUWA004-00
SPECIFICATIONSMETRICIMPERIAL
MAX. PRINT W x L10 x 81 cm4.1 x 32"
PRINT SPEED11 cm/second4.5"/second
WEIGHT1 kg2 1/2 lbs.
PARTS:
  • H-2553 USB PC Cord for Zebra Mobile Printers
  • H-5156 Charger for Zebra Mobile Printers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
12/18/2025 05:30:13 AM; CNWEB23