Additional Shelf for Wide Span Storage Racks - Laminate Board, 48 x 24"

Add extra shelves to Wide Span Storage Racks - Laminate Board.
  • Thick 5/8" laminate boards resist leaking liquids and cleaning solutions. Wipes down easily.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.

    Mobile Wide Span Storage Racks
MODEL
NO.
SHELF
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8598-ADD 48 x 24" 1 1,500 35 $110 $103  ADD
MATERIAL:
  • 14 gauge powder coated steel
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D122 x 61 cm48 x 24"
SHELF CAPACITY680 kg1,500 lbs.
WEIGHT16 kg35 lbs.
PARTS:
  • H-1060-CTR Center Shelf Support for Wide Span Storage Racks - 24"
  • H-1060-LRA48 Outside Shelf Support for Wide Span Storage Racks - 48"
  • H-1061-LRA24 Outside Shelf Support for Wide Span Storage Racks - 24"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:48:25 PM; CNWEB25