Patio Stacking Chair

Contemporary, comfortable seating for wineries, restaurants and rooftop patios.
  • Withstands the harshest weather.
  • Stylish, synthetic wood won't fade, peel or crack.
  • Powder-coated steel frame.
  • Stackable for easy storage.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER CHAIR IN STOCK
SHIPS TODAY
4 8+
H-8592 Stacking Chair 232035" 300 21 $125 each  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Actual: 22 1/4 x 20 x 34" (W x L x H)
  • Height from Ground to Seat: 17"
CAPACITY: 
  • 300 lbs
  • Stacking: Up to 15 high 
MATERIAL: 
  • Frame: E-coated for rust resistance 
COLOR: 
  • Frame: Black 
  • Planks: Rustic Mocha
USAGE: 
  • Store indoors during lengthy periods of inclement weather and winter months.
  • Make sure furniture is completely dry before storage.
CLEANING INSTRUCTIONS: 
  • Cleans easily with mild soap and a damp cloth.
  • For daily care, wipe down with a dry cloth. 
  • Wipe spills immediately with a clean, dry cloth. 
  • Avoid the use of harsh cleaners. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H58 x 51 x 89 cm23 x 20 x 35"
CAPACITY136 kg300 lbs.
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:08:47 PM; CNWEB23