Outdoor Mail Drop Box - 21 x 16 x 36"

Keep packages dry. For offices, apartment buildings and car rental agencies.
  • 18-gauge galvanized steel. Locking front retrieval door.
  • Top rain overhang and gasket seals.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
SLOT
OPENING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8557 Mail 211636" 15 x 1/2" 79 $522 $493  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Top Door: 14 3/4 x 5 7/8" (W x H)
  • Bottom (Inside): 20 3/4 x 10 3/4 x 22 3/8" (W x D x H)
  • Maximum Package Size: 14 1/3 x 8 1/4 x 3 1/3" (W x D x H)
COMPATIBILITY:
FEATURES:
  • Keyed different. Each box will have a random key #.
USAGE:
  • Not USPS approved.
MOUNTING HARDWARE:
  • Included for Wall Mounting: 
    • (4) Screws
    • (4) Drywall anchors
    • (4) Rubber washers
  • No pre-drilled holes for floor mounting.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H53 x 41 x 91 cm21 x 16 x 36"
SLOT OPENING38 x 9 cm15 x 3 1/2"
WEIGHT36 kg79 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:55 PM; CNWEB5