Mailroom Table with Sliding Doors - 60 x 30 x 29-36"

Extra workspace and convenient storage for the busiest mailrooms.
  • Lockable sliding doors. Includes 2 keys.
  • Light gray powder-coated steel construction with laminate tabletop. 500 lb. capacity.
  • Table height adjusts from 29 to 36" in 1 1/2" increments.
  • Adjustable middle shelf.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8355 Table w/ Sliding Doors 603029-36" 173 $965 $944  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 59 3/4 x 30 x 29 - 36 1/2" (W x D x H)
  • Leg (Width): 1 3/8"
  • Middle Shelf: 56 x 24 7/8" (W x D)
  • Bottom Shelf: 56 3/4 x 26 7/8" (W x D)
  • Opening/Clearance (Without Middle Shelf): 24"
THICKNESS:
  • Tabletop: 1"
  • Doors: 22 gauge
  • Side/Back Panels: 19 gauge
  • Legs: 18 gauge
  • Middle/Bottom Shelves: 16 gauge
MATERIAL:
  • Tabletop:
    • Surface: Thermally fused laminate
    • Core: Particle board
    • Square Edge: PVC (Polyvinyl Chloride)
COMPATIBILITY:
  • Can be used with (2) H-8350- 25 Slot Mail Sorters and/or H-8353 Riser to make a 50 slot mailroom table with sliding doors.
FEATURES:
  • Doors: Keyed-alike
  • Middle shelf is removable.
  • Leveling feet adjust leg height up to 1".
CAPACITY:
  • Middle/Bottom Shelves: 125 lbs each, evenly distributed
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H152 x 76 x 74-91 cm60 x 30 x 29-36"
WEIGHT78 kg173 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:16:14 PM; CNWEB25