Xlerator® Hand Dryer - 208-240V, White

Fastest, most powerful automatic dryers in the business. They really work!
  • Maintenance-free, hard-wired.
  • For buildings requiring higher voltage or when installing multiple dryers on one circuit.
  • Energy efficient 6.2 amps; 208-240 volts.
  • Variable speed and heat.
  • Use Wall Guards to keep walls clean, dry and protected.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION VOLTS AMPS DRY
TIME
DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8114 White 208-240 6.2 8
seconds
12 x 13 x 7" $869 $808  ADD
MATERIAL:
  • Cover Plate: Zinc
  • Wall Plate: Metal
USAGE:
  • No cord; requires hardwiring into wall.
    • Requires 208/240V and a dedicated circuit.
SPECIFICATIONS:
  • 50/60 Hz
  • 1160 - 1490 W
  • 5/8 HP
  • 20,000 RPM
  • 5.3-6A
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH30 x 33 x 18 cm12 x 13 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 10:33:43 AM; CNWEB4