Driver Bit Set

MILWAUKEE®

Check off the weekend "to-do list".
  • Custom alloy steel lasts 50 times longer than standard bits.
  • Laser-etched size for easy identification.

    Includes:
    • (29) Bits
    • (2) Nut drivers
    • (1) Bit holder
    • (1) Storage case

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-8066 Driver Bit Set 752" $34  ADD
COMPATIBILITY:
  • Compatible with H-6113 Drill and Impact Driver Set.
INCLUDES: 
  • (10) Phillips
  • (8) Torx®
  • (6) Square 
  • (3) Slotted 
  • (2) Hex Bits
MODEL NUMBER:
  • Milwaukee Tool®: 48-32-4004
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H18 x 13 x 5 cm7 x 5 x 2"
ACCESSORIES:
  • H-10660 Milwaukee® M18 FUEL™ Impact Driver
  • H-10661 Milwaukee® M18 FUEL™ Hammer Drill and Impact Driver Combo Set
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:54:57 PM; CNWEB23