Fabric Office Stool - Red

Comfortable seating for drafting tables and service counters.
  • 3 1/2" thick molded foam seat with fabric upholstery.
  • Flexible and contoured backrest.
  • Adjustable seat height, footring and padded armrests.
  • Includes five 2" foot glides.
  • Optional Casters provide mobility. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-7589R Fabric 19 x 17" 300 25-35" 33 $372 $358  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 19 1/2 x 17" (W x D)
  • Overall: 25 3/8 x 28 x 39 7/8 - 49 3/4"
  • Back: 18 x 16" (W x H)
  • Footring:
    • Diameter: 18"
    • Adjusts from approximately 7" to 16" from the floor.
  • Base Diameter: 28"
  • Seat Height with Optional Casters: 26 - 36"
MATERIAL:
  • Fabric: 100% Polyester
  • Back: 1/2" thick foam
  • Armrests: Polypropylene with polyurethane padding
  • Seat: Mesh upholstered fabric
  • Base: Nylon
  • Footring: Chrome
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 43 cm19 x 17"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT64-89 cm25-35"
WEIGHT15 kg33 lbs.
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
PARTS:
  • H-4832 Glides for Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:42:45 PM; CNWEB23