Uline Manual Kraft Tape Dispenser

Seals carton after carton without breaking down.
  • Sturdy, corrosion-resistant steel body with high-quality blades.
  • Cuts tape lengths up to 43".
  • Tape measured ruling for precise cuts.
  • Large 45 oz. water bottle. Fewer refills and less downtime.
    Free Offer
    FREE CASE OF 3" x 375' ULINE KRAFT TAPE
    WITH ORDER OF H-725 KRAFT TAPE DISPENSER.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
MAX. ROLL
DIAM.
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-725 Manual 1/2 - 4" 7/8" 22 lbs. $401 $386  ADD
DIMENSIONS:
  • Overall: 14 x 11 x 8 3/4" (L x W x H)
  • Handle: 9 1/2"
MATERIAL:
  • Steel
COMPATIBILITY:
  • Maximum Roll Diameter: 7 7/8"
FEATURES:
  • Dispenses Tape Lengths: 4 - 43.3"
CAPACITY:
  • Water Bottle: 45 oz
PACKAGING:
  • Water bottle brackets and brush shipped inside dispenser.
    • Lift white top to open dispenser.
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 102 mm1 1/2 - 4"
MAX. ROLL DIAM.20 cm7 7/8"
SHIPPING WEIGHT10 kg22 lbs.
PARTS:
Frequently Purchased:
  • H-725B Extra Brush for H-725, H-1036 and H-2243 Kraft Tape Dispensers
  • H-725-LB Lower Blade for Uline Kraft Tape Dispensers
  • H-725-UB Upper Blade for Kraft Tape Dispensers
Additional Parts:
  • H-1036-RLLR Roller for Uline Kraft Tape Dispensers
  • H-725-57 Thumb Screw for Uline Manual Kraft Tape Dispenser
  • H-725-8 Weight #8 for Uline Manual Kraft Tape Dispenser
  • H-725-9 Lock Nut for Uline Manual Kraft Tape Dispenser
  • H-725-BHOLD Bottle Holders for Uline Kraft Tape Dispensers
  • H-725-BSPRNG Bearing Spring for Uline Kraft Tape Dispensers
  • H-725-COVER Upper Cover Complete for Uline Manual Kraft Tape Dispenser
  • H-725-FEET Rubber Foot for Uline Kraft Tape Dispensers
  • H-725-KHOLD Tension Spring for Uline Manual Kraft Tape Dispenser
  • H-725-LP Lower Cover Plate for Uline Kraft Tape Dispensers
  • H-725-UP Upper Part of Cover Plate for H-725 Tape Dispenser
  • H-725-UPG Upper Paper Guide for Uline Kraft Tape Dispensers
  • H-725-WR Water Reservoir Dispenser for Uline Manual Kraft Tape Dispenser
  • H-725WB Extra Water Bottle for H-725, H-1036 and H-2243 Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 10:26:33 PM; CNWEB23