Single Recycled Plastic Trash Can - 32 Gallon, Brown

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable planks pre-drilled for easy assembly.
  • Includes molded plastic lid with 11" opening.
  • Use recommended Drawstring Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2889BR Single 32 Gallon 30 x 33" 79 $824 $803  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Slats: 1 x 4"
MATERIAL:
  • Rigid Liner/Receptacle: LLDPE (Linear Low Density Polyethylene)
  • Hardware: Zinc coated
USAGE:
  • Cannot be stained, painted or engraved.
CAPACITY:
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY121 L32 gal.
SIZE DIAM x H76 x 84 cm30 x 33"
WEIGHT36 kg79 lbs.
ACCESSORIES:
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 04:17:55 AM; CNWEB3