Deluxe Vinyl Work Stool with Adjustable Arms - Black

Large seat with 3" thick foam for all-day comfort.
  • Antimicrobial vinyl keeps labs and hospitals germ free.
  • Durable and easy to clean.
  • Adjustable seat height, backrest and chrome footring.
  • Includes five 2" foot glides.
  • Optional Casters provide mobility. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6991BL Deluxe w/Arms 20 x 18" 300 24-34" 43 $684 $669  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall Width With Armrests: 24 - 27 1/2"
  • Back:
    • 18 x 20 x 2 - 4" (W x H x Thickness)
    • Vertical Adjustment Range: 3 3/8"
    • Horizontal Adjustment Range: 2 3/4"
  • Armrest Height:
    • Lowest Seat Height: 32 - 34 1/2"
    • Highest Seat Height: 41 5/8 - 44 1/4" 
  • Footring:
    • Diameter: 18" 
    • Adjusts from approximately 3" to 12" above the base.
  • Base Diameter: 27"
MATERIAL:
  • Arms: Padded polyurethane
  • Footring: Chrome-plated
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Upholstery passes ASTM-21 and AATTCC TM 147 standards.
  • Meets Greenguard Gold certification.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 46 cm20 x 18"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT61-86 cm24-34"
WEIGHT20 kg43 lbs.
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
PARTS:
  • H-3732-GLC Gas Lift for Work Stools
  • H-4832 Glides for Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:48 PM; CNWEB5