Bookcase - 4 Shelf, Unassembled, 35 x 13 x 52", Black

Holds books, catalogs and binders.
  • Easy assembly. No hardware needed.
  • 19-gauge steel.
  • Shelves adjust in 2" increments. Raised base.
  • 13" Deep - Shelves support up to 120 lbs.
  • Additional Shelves available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6973 4 351352" 120 77 $358 $343  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 34 5/8 x 13 1/4 x 51 3/4"
  • Shelf (Usable): 34 1/8 x 12 1/8"
INCLUDES:
  • (3) Adjustable shelves
  • (1) Bottom shelf
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H89 x 33 x 132 cm35 x 13 x 52"
SHELF CAPACITY54 kg120 lbs.
WEIGHT35 kg77 lbs.
PARTS:
  • H-6975 Additional Bookcase Shelf - 35 x 13", Black
  • H-6976 Shelf Clips for Unassembled Bookcases
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:47 PM; CNWEB3