FoodSaver® VS 5930 Vacuum Sealer

Top of the line vacuum sucks out air to keep foods fresh up to 5x longer.
  • New liquid mode seals soups, sauces and salsas without pre-freezing.
  • Easy to use. Insert bag, press seal bar and the machine does the rest.
  • Features 12" sealing bar and built-in bag/roll storage with cutter.
  • Retractable handheld sealer works with zipper bags.
  • Includes quart bags (3), gallon bags (2), easy fill quart bags (3), easy fill gallon bags (2), 11" rolls (2) and bottle stopper (1).
  • Bags and Roll Refills sold separately.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
SEAL SIZE
L x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11398 FoodSaver® VS 5930 Vacuum 1669" 12" x 3/8" $603  ADD
DIMENSIONS: 
  • Base (Width): 4 1/2"
COMPATIBILITY:
  • Compatible: 
  • Not Compatible:
    • Uline Poly Nylon Vacuum Bags
    • Other name brand vacuum bags
    • Poly bags
    • Poly tubing
    • Dri-shield bags
FEATURES:
  • Express bag maker.
  • Liquid and dry food settings.
  • Extra-wide sealing strip.
USAGE: 
  • Handles 2 seals per minute. 
SPECIFICATIONS:
  • 120 V
  • 126 W
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H41 x 15 x 23 cm16 x 6 x 9"
SEAL SIZE L x W30 x 1 cm12 x 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 05:44:36 AM; CNWEB23