Tornado® Portable Blower

Quickly dry damp floors and carpets in offices, warehouses, hotels and schools.
  • Adjustable kickstand directs airflow from floor level to 90°.
  • Stackable design for easy storage and portability.
  • 3 speeds. 120 volts.
MODEL
NO.
DESCRIPTION HP CFM AMPS CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10949 Portable Blower 0.6 2200/2800/3000 4.4 20' 21 $470 $460  ADD
DIMENSIONS:
  • Overall: 15 x 17 x 18" (W x D x H)
MODEL NUMBER:
  • Tornado®: 98774
FEATURES:
  • Adjustable: 0°, 30° (kickstand) and 90° (lay on back)
  • Also dries walls, paint, ceilings, etc.
SPECIFICATIONS:
  • Noise Rating: 66 dBA
  • Actual: 4.35 amps
  • 3-Prong Plug
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
VOLUME62/79/85 cu. M/min.2200/2800/3000 CFM
CORD6 M20'
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 05:43:11 AM; CNWEB5