Street Broom

Sweep the heaviest debris - wood scraps, concrete and bulky trash.
  • Heavy duty, flared 5" polypropylene bristles get in corners and up against curbs.
  • Use on rough, wet or dry surfaces.
  • Two handle positions for versatility.
MODEL
NO.
WIDTH RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6424 16" Construction Sites,
Street Cleaning, Asphalt
$31 $30 $29  ADD
DIMENSIONS:
  • Block (Depth): 3 1/2"
  • Bristles: 5 1/8 x 1/8" (L x Diam)
  • Handle: 60 x 1 1/8" (L x Diam)
MATERIAL:
  • Block: Lacquered medium hardwood
  • Handle: 1-piece lacquered Tauari hardwood
  • Bristles: Stiff, crimped orange polypropylene
USAGE:
  • Add a screw or glue to the handle for a secure fit.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH41 cm16"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 11:10:41 PM; CNWEB3