Magnetic Tool Holder - 24"

Essential tool holder used in every facility and workshop.
  • Strong magnet with 20 lb./inch of pull.
  • Chrome-plated steel construction.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6411 Magnetic Tool Holder 2411" 20 lb./inch of pull 4 $38 $34  ADD
DIMENSIONS:
  • Bar (Actual): 23 15/16 x 1 x 3/4" (L x W x H)
  • Height Including Mounting Bracket: 1 5/8"
  • Mounting Hole Diameter: 1/4"
  • Distance Between Mounting Holes (Center to Center): 16"
MATERIAL:
  • Chrome-plated steel
CAPACITY:
  • 20 lbs of pull per inch
MOUNTING HARDWARE:
  • Includes:
    • (2) Screws
    • (2) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 3 x 3 cm24 x 1 x 1"
LOAD CAPACITY9 kg/inch of pull20 lb./inch of pull
WEIGHT2 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:52 PM; CNWEB5