A-Frame Sign - Black Markerboard

Promote lunch specials, daily entertainment and special events.
  • 2-sided board with attractive wood frame and self-leveling feet.
  • Glossy melamine surface erases cleanly.
  • Use with dry erase or Chalk Ink® markers only. Sold separately.
MODEL
NO.
DESCRIPTION FRAME SIZE
W x H
WRITABLE
AREA
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5903 Black Markerboard Cherry 24 x 42" 21 x 34" 20 $243 $228  ADD
DIMENSIONS:
  • Actual Writable Area: 21 1/4 x 33 3/4"
COMPATIBILITY:
  • Wet erase or neon dry erase markers may also be used.
FEATURES:
  • Reinforced metal corners
  • Strong, full length piano hinge
USAGE: 
  • Not magnetic
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 107 cm24 x 42"
WRITABLE AREA53 x 86 cm21 x 34"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:50 PM; CNWEB5