Rubbermaid® Cellulose Sponge Mop - 12"

Quick cleanup in kitchens and breakrooms.
  • Super-absorbent cellulose sponge head soaks up liquids and dirt.
  • Durable, steel construction.
  • Handle-mounted lever wrings out dirty water. Hands stay dry.
  • Replacement Sponge available.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5879 Sponge Mop 12" $61 $60  ADD
DIMENSIONS:
  • Overall Length: 49 1/2"
  • Handle: 47 1/2 x 7/8" (L x Diam)
  • Head: 12 x 2 1/2" (W x D)
MATERIAL:
  • Handle: 2-piece steel
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH30 cm12"
PARTS:
  • S-21320 Rubbermaid® Cellulose Replacement Sponge - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 02:41:25 AM; CNWEB23