Dry Erase/Bulletin Board Partition - 4 x 6'

Two-sided mobile partitions are handy for meetings, brainstorming and dividing open spaces.
  • Porcelain whiteboard on one side of partition for writing notes and ideas.
  • Fabric bulletin board on the other side of partition for posting important notices.
  • Smooth rolling swivel wheels, 2 locking.
  • Sturdy metal frame.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
DESCRIPTION
FRONT/BACK
SURFACE SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5861 Dry Erase/Bulletin Board Magnetic Porcelain 4 x 6' 74" 91 $1,308 $1,287  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 49 1/2 x 74"
  • Writing Surface: 47 x 65.38" (W x H)
  • Base: 43 x 24" (W x D)
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
INCLUDES:
  • Easel pad hooks
  • Magnetic eraser holder
  • Eraser
  • (4) Assorted dry erase markers
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 183 cm4 x 6'
TOTAL HEIGHT188 cm74"
WEIGHT41 kg91 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:48 PM; CNWEB5