Miller® Falcon+ Retractable Lanyard - 20'

SELF RETRACTING

Serious protection for risky business.
  • Corrosion-resistant galvanized steel cable.
  • High impact 10 x 8 1/2 x 4" nylon housing. Virtually indestructible.
  • Dual swivels prevent lifeline twisting during use.
  • Use with Safety Harnesses and Anchors.

    Snap Hook

    SNAP HOOK
    Attaches to harnesses and anchor points.

Meets CSA Z259.2.2
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5815 Falcon+ 20 420 10 $921 any quantity  ADD
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MODEL NUMBER: 
  • Honeywell: MFS-OGC1-02/20FT
MATERIAL:
  • Hook: Steel
USAGE:
  • In the event of a fall, this lanyard will lock up before 2' of free fall distance to reduce abrupt forces on the body.
  • Fall indicator will break open if unit has seen a fall.
  • Remove from service immediately after a fall.
  • Inspection numbers available via RFID embedded in lanyard.
SPECIFICATIONS:
  • Meets:
    • ANSI Z359.14 Class 1 Standards 
    • OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
LENGTH6 M20 ft.
MAX. LOAD191 kg420 lbs.
WEIGHT5 kg10 lbs.
PARTS:
  • H-7964 Miller® Twist-Lock Carabiner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:05 PM; CNWEB23