Sit/Stand Work Stool - 17 x 9", 350 lb Capacity

Perch stool relieves foot and leg pain when standing for long periods of time.
  • Easy-to-clean polyurethane seat resists stains and chemicals.
  • Adjustable height. 360° swivel.
  • Contoured seat with adjustable tilt mechanism.
  • Reinforced base. 5 legs with large feet for stability.

    Sit/Stand Work Stool
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5681 Sit/Stand 17 x 9" 350 22-32" 24 $374 $359  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 17 1/2 x 9" (W x D)
  • Seat Back: 8 x 7" (W x H)
  • Base (Width): 27"
MATERIAL:
  • Base: Nylon
FEATURES:
  • Seat Tilt: +2° to -16°
USAGE:
  • Not recommended for use with casters.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D43 x 23 cm17 x 9"
CAPACITY159 kg350 lbs.
ADJUSTABLE HEIGHT56-81 cm22-32"
WEIGHT11 kg24 lbs.
PARTS:
  • H-4832 Glides for Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:51 PM; CNWEB5