Fiberglass Extension Ladder - 28'

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Reinforced edge bracing.
  • Gravity spring locks secure ladder at heights up to 25'.
  • Slip resistant D-shaped rungs.
  • Spur plates for safety on soft ground.
  • Height adjusts using heavy-duty rope and pulley.
  • 300 lb. load capacity.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT MAX. WORKING
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5622 28' 25' 300 lbs. 58 $742 $723  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Collapsed Height: 14'3"
  • Width:
    • Fly: 16 1/8"
    • Base (Outside feet): 17 1/8"
FEATURES:
  • Base section can be separated and used as a single ladder.
SPECIFICATIONS:
  • Meets OSHA requirements.
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 08:15:21 PM; CNWEB25