Add-On Unit for Bulk Storage Rack - Particle Board, 48 x 36 x 72"

Double your existing storage space by connecting additional shelving.
  • Add-On Unit connects to existing starter unit to extend rack. Easy to attach.
  • Smooth, solid 5/8" thick particle board eliminates item fall-through.
  • Includes 3 shelves, 6 shelf supports and one welded steel upright.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5406 483672" 3 6 3,000 $438 $417  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Width: Add 2 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
MATERIAL:
  • 14 gauge powder coated steel
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 17,000 lbs with maximum distance between shelves 24"
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 8 shelf supports.
  • Racks are for non-seismic applications.
MOUNTING HARDWARE:
  • Can be floor mounted using H-3722 Concrete Installation Kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 91 x 183 cm48 x 36 x 72"
SHELF CAPACITY1,361 kg3,000 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 01:47:53 AM; CNWEB5