Ladders
>
Grip Step Rolling Ladders
8 Step Grip Step Ladder with 15" Top Step
Enlarge
Keep your footing when washing tanks or greasing machinery. Works well in factories or warehouses with wet, oily or frosty conditions.
Serrated metal steps.
60° incline.
Two 5" front swivel casters and two 8" rear rigid casters.
400 lb. capacity.
Drop ships unassembled from Toronto in five days.
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5233
8
72"
114"
400 lbs.
28"
38 x 59"
154
$1,825
$1,751
ADD
SHIPS UNASSEMBLED
< Back to Mobile Site
11/17/2026 12:27:31 PM;
CNWEB3
close