Mail Sorter - Wood, 9 Compartment

Keep mail, office forms and job folders organized and accessible.
  • Particle board. Natural color. Used in offices and mailrooms.
  • Use on desktops, countertops and floors.
  • Stackable up to 3 high.
  • 1/2" shelf lip for labeling.
MODEL
NO.
NO. OF
MAIL SLOTS
OVERALL DIM.
W x D x H
SLOT DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4847 9 351212" 1111 5/83" 33 $345 $330  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 35 3/8 x 12 x 11 1/8"
THICKNESS:
  • Outer Frame: 5/8"
  • Interior: 7/16"
MATERIAL:
  • Laminate finish
USAGE:
  • Not wall mountable.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM W x D x H89 x 30 x 30 cm35 x 12 x 12"
SLOT DIM W x D x H28 x 30 x 8 cm11 x 11 5/8 x 3"
WEIGHT15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:49 PM; CNWEB5