Gas Can - Type I, Yellow, Diesel, 1 Gallon

Easy to fill, easy to pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Yellow for diesel.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4759Y-S1 Type I 1 4 $87 $82  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 gal.
WEIGHT1.8 kg4 lbs.
ACCESSORIES:
  • H-4873 Funnel for Type I Gas Cans
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 05:28:59 PM; CNWEB5