Additional Bookcase Shelf - 36 x 18", Tan

Additional shelf supports up to 150 lbs.
  • Deep shelf easily fits legal documents and binders.
  • Use with 36 x 18" Assembled Bookcases.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4624T 1 36 x 18" 150 8 $41 $38  ADD
DIMENSIONS:
  • Usable: 35 3/4 x 16 1/4"
THICKNESS:
  • 20 gauge Steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 46 cm36 x 18"
SHELF CAPACITY68 kg150 lbs.
WEIGHT4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 03:21:34 PM; CNWEB23