Sexy Zebra Snap-Blade Knife

The handy knife that's earned its stripes.
  • Comfortable rubber grip. Metal Body. 6 1/2" in length.
  • Auto-loading snap blades.
  • Ratchet quickly locks blade at any length for maximum flexibility.
  • Includes 48 snap-off blades. 6 sheets of 8 blade segments.

    FREE OFFER
    Free Zebra Knife upon request with any
    Uline order of $300 or more.
MODEL
NO.
DESCRIPTION BLADE SIZE PRICE
EACH
IN STOCK
SHIPS TODAY
H-4342 Snap-Blade 18 mm $13  ADD
DIMENSIONS:
  • Handle: 6.6 x 1.6 x 0.7" (L x H x D)
  • Blade: 4.3 x 0.7" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Extra blades stored in handle.
USAGE:
  • Locking Mechanism:
    • Loosen black knob on front of knife before extending or retracting blade.
    • Tighten black knob on front of knife to lock blade in place while knife is in use.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2677B Replacement Blades for Olfa® Heavy-Duty Utility Knife
  • H-273B Replacement Blades for Uline Snap-Blade Knives
  • H-996B Replacement Blades for Olfa® Snap-Blade Knives
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:54:58 PM; CNWEB23