Plaza Bench - 6', Gray

Sturdy and durable. For schools and recreational areas.
  • Recycled plastic planks never need sealing, painting or staining.
  • Smooth, contoured seat and backrest.
  • Rust resistant, powder-coated aluminum frame.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4337GR 6' Metal Frame 72 x 24 x 30" 150 $1,598 $1,550  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Seat:
    • Bench: 72 x 19 1/2" (L x W)
    • Back: 72 x 16" (L x W)
  • Planks: 69 x 3 1/2" (L x W)
  • Frame Width at Base: 21 1/2"
MATERIAL:
  • Seat: Resinwood slats
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
MOUNTING HARDWARE:
  • (4) 3/8-16 x 3 1/2" Concrete Anchors
  • (4) Lock washers 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Metal Frame6' Metal Frame
SIZE L x W x H183 x 61 x 76 cm72 x 24 x 30"
WEIGHT68 kg150 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:26:45 AM; CNWEB5