Leather Fashion Chair - Black

Take your seat in style. Clean, sleek design for modern offices.
  • Ribbed bonded leather upholstery. Foam padding.
  • 2 1/2" thick seat and back.
  • Chrome-plated steel arms and base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4120BL Leather 21 x 18" 275 18-22" 42 $338 $324  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 23 1/2 x 24 3/4 x 38 3/4" (W x D x H)
  • Back: 20 x 21" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 25"
    • Highest Seat Height: 28 7/8"
  • Base (Diameter): 25"
  • Casters: 1 1/2 x 2" (W x Diam)
MATERIAL:
  • Base: Chrome-plated steel
  • Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 46 cm21 x 18"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-4832 Glides for Stools and Office Chairs
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
  • H-4114-GAS Gas Lift for Deluxe Mesh Task Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 01:26:00 PM; CNWEB3