Stair Treads - Vinyl, 48 x 12", Black

Protect against slips, falls and wear. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Oil and chemical resistant. Ribbed pattern.
  • Install with Indoor Stair Tread Adhesive sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3653BL Vinyl 48 x 12" 1/4" $69 $63  ADD
DIMENSIONS:
  • Nosing Length: 1 5/8"
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D122 x 30 cm48 x 12"
THICKNESS6 mm1/4"
ACCESSORIES:
  • H-5196BL Stair Tread Risers - Vinyl, 48 x 7", Black
  • S-19034 Stair Tread Adhesive - 1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 04:08:33 AM; CNWEB23