Big and Tall Fabric Office Chair - Gray

Accommodates the biggest Green Bay Packers lineman.
  • Giant 450 lb. capacity.
  • Heavy-duty steel base with durable fabric upholstery.
  • Padded, adjustable armrests. 5" thick molded foam seat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-3643GR Fabric 23 x 20" 450 19-23" 58 $508 $479  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 29 x 29 x 38" (W x D x H)
  • Back: 20 x 21" (W x H)
  • Armrest Height:
    • Lowest: 24.7"
    • Highest: 32"
  • Base (Diameter): 29" 
  • Casters: 1 1/2 x 2 1/8" (W x Diam)
MATERIAL:
  • Fabric: 100% polyester
  • Back: 3 1/2" thick foam
  • Armrests: Polypropylene with polyurethane padding
  • Base: Powder coated steel
  • Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
    • Armrest height
  • Class 4 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
ACCESSORIES:
  • For Stationary Seating:
    • Optional 2" Nylon Glides (Set of 5): H-5052-GLIDE
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D58 x 51 cm23 x 20"
CAPACITY204 kg450 lbs.
ADJUSTABLE HEIGHT48-58 cm19-23"
WEIGHT26 kg58 lbs.
ACCESSORIES:
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair
  • H-3643-GSLFT Gas Lift for Big and Tall Office Chairs
  • H-3643-LARM Left Armrest for Big and Tall Office Chair
  • H-3643-RARM Right Armrest for Big and Tall Office Chair
  • H-9529 5-Star Base for Big and Tall Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:42:44 PM; CNWEB23