Deluxe Fabric Task Chair - Burgundy

6-way adjustability.
  • 4" thick molded foam seat with 3" thick contoured back.
  • Seat and back adjust independently.
  • Standard tilt with adjustable tension.
  • Padded, adjustable armrests.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-3636BU Fabric 21 x 20" 275 18-22" 42 $358 $343  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 25 1/4 x 26 x 43" (W x D x H)
  • Back: 20 1/4 x 22" (W x H)
  • Armrest Height:
    • Lowest Setting: 25.1"
    • Highest Setting: 31.4"
  • Base (Diameter): 28" 
  • Casters: 1 1/2 x 2" (W x Diam)
MATERIAL:
  • Fabric: 100% polyester
  • Back: 3" thick foam
  • Armrests: Polypropylene with polyurethane padding
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Back angle
    • Adjustable tilt lock
    • Standard tilt
    • Tilt tension
    • Back height
    • Armrest height
  • Mechanism is pre-attached to seat for quicker assembly than other office chairs.
  • Class 3 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 51 cm21 x 20"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-4832 Glides for Stools and Office Chairs
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
  • H-3636-LARM Left Armrest for Deluxe Fabric Task Chair
  • H-3636-RARM Right Armrest for Deluxe Fabric Task Chair
  • H-4114-GAS Gas Lift for Deluxe Mesh Task Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:43:36 PM; CNWEB5