Welded Steel Workbench - 96 x 36"

Lasts forever. Withstands the heaviest loads. Use in manufacturing, assembly areas and maintenance rooms.
  • All-welded construction. No bolts to work loose.
  • Beefy 2" square legs with pre-drilled floor mounting pads. 34" high.
  • 1 1/2" thick steel top with square edges.
  • Wide, 18" deep bottom shelf.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3626 96 x 36" 12 3,000 270 $2,337 $2,265  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
PACKAGING:
  • A flat head screwdriver is required to remove table from shipping pallet.
DIMENSIONS:
  • Shelf Clearance: 21 1/2"
  • Bottom Shelf (Back Lip Height): 4"
  • Mounting Pads:
    • Overall: 3 x 3"
    • Holes: 1/2" diameter
THICKNESS:
  • Tabletop: 12 gauge
FEATURES:
  • Powder coated gray finish
CAPACITY:
  • Bottom Shelf: 500 lbs
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 91 cm96 x 36"
THICKNESS2 mm12 ga.
CAPACITY1,361 kg3,000 lbs.
WEIGHT122 kg270 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 09:09:15 PM; CNWEB3