Cabinet Dolly - 48 x 18", Tan

Move cabinets with ease.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3613T 48 x 18" 1,000 35 $147 $142  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall Height Including Lip: 6 1/2"
  • Lip of Tray: 1 5/16"
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • -5° to 80° C (23° - 176° F)
COMPATIBILITY:
  • Only Compatible with:
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D122 x 46 cm48 x 18"
CAPACITY454 kg1,000 lbs.
WEIGHT16 kg35 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 04:51:12 AM; CNWEB25