3M 5203 Half-Face Respirator - Medium

Lightweight and comfortable.
  • Organic Vapor/Acid Gas – For pharmaceuticals, pulp and paper.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-3387 3M 5203 Organic Vapor/
Acid Gas
Medium 1 $50 $49  ADD
INCLUDES:
  • Face mask and cartridge.
    • Cartridges cannot be replaced.
  • Storage bag
MODEL NUMBER: 
  • 3M: 7000051847
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
MATERIAL: 
  • Latex free
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 11:32:14 AM; CNWEB5