Economy A-Frame Wooden Picnic Table - 6'

All-American classic. For parks, walking paths and picnic areas. Made in the USA.
  • Pressure-treated 2 x 6" pine boards resist termites, rot and decay.
  • Rust-resistant hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-2999 6' A-Frame 725928" 180 $299 each  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Plank Size (Actual): 71 x 5 1/4 x 1 3/8" (L x W x H)
  • Tabletop: 71 x 28" (L x W)
  • Bench: 71 x 11" (L x W)
  • Distance Across from One Bench to Other: 59"
  • Height:
    • Ground to Top of Tabletop: 29"
    • Ground to Top of Bench: 17 1/2"
MATERIAL:
  • Wood Grade: #2
  • Treated with MCA wood preservative.
    • Allow 2 weeks before painting.
FEATURES:
  • Tabletop is pre-assembled. 
  • Can be sanded with fine grit sandpaper.
CAPACITY:
  • Total: 1,600 lbs 
  • Each Bench: 800 lbs
SPECIFICATIONS:
  • Not FDA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm A-Frame6' A-Frame
SIZE L x W x H183 x 150 x 71 cm72 x 59 x 28"
WEIGHT81.6 kg180 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:38 PM; CNWEB23