Lobby Trash Can - 35 Gallon, Silver

Sleek, modern design for lobbies, airports or theaters.
  • Wide 9" opening for high-traffic areas.
  • Satin finish. Heavy-gauge aluminum construction.
  • Two-piece overlap design conceals and secures liner.
  • Includes hard plastic liner.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-2867 35 Gallon 18 x 32" 35 $415 each any qty.  ADD
DIMENSIONS:
  • Outside (Diam x H):
    • Actual With Lid: 17 5/8 x 32 3/8"
    • Base: 17 1/4 x 30 1/2"
    • Lid: 17 5/8 x 12 5/8"
    • Rigid Liner: 15 5/8 x 30 7/16"
THICKNESS: 
  • Top: 12 gauge
  • Bottom: 10 gauge
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION132 L35 gal.
SIZE DIAM x H46 x 81 cm18 x 32"
WEIGHT16 kg35 lbs.
ACCESSORIES:
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
PARTS:
  • H-2867LINER Rigid Liner for 35 Gallon Lobby Trash Can
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:08:45 PM; CNWEB23