Leather Conference Room Chair

Sit in comfort during long meetings.
  • High-back style in bonded leather with plush foam.
  • Plush 5" thick foam seat and back cushion.
  • Standard tilt with adjustable tension.
  • Fixed, padded armrests.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-2753 Leather 21 x 22" 275 18-22" 41 $238 ea. any qty.  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 30 x 25" (W x D)
  • Back: 21 x 28" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 25"
    • Highest Seat Height: 29"
  • Casters: 1 1/2 x 2' (W x Diam)
MATERIAL:
  • Armrests: Polypropylene with padding
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 56 cm21 x 22"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT19 kg41 lbs.
ACCESSORIES:
  • H-4832 Glides for Stools and Office Chairs
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
  • H-2753-5STAR 5-Star Base for Leather Conference Room Chair
  • H-2753-CYL Gas Lift for Leather Conference Room Chair
  • H-2753-LARM Left Armrest for Leather Conference Room Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:48 PM; CNWEB23