Optional Shelf for H-1825 U-Boat Platform Truck - 16 x 60", Red

Slip onto end panels. No screws needed.
MODEL
NO.
COLOR SHELF
SIZE
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1825R-SHLF Red 16 x 60" 300 lbs. 38 $145 $138  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 15 1/2 x 62 1/4 x 1 1/4"
  • Distance Between:
    • Deck & Shelf on Bottom Bar of End Panel: 13 3/8"
    • Deck & Shelf on Middle Bar of End Panel:  27"
    • Shelf on Bottom Bar & Middle Bar of End Panel: 12 7/8" 
THICKNESS:
  • 0.10" Steel
USAGE:
  • Not recommended to use shelf on top bar of end panel on truck.
SPECIFICATIONSMETRICIMPERIAL
SHELF SIZE41 x 152 cm16 x 60"
LOAD CAPACITY136 kg300 lbs.
WEIGHT17 kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 07:35:09 AM; CNWEB23