Optional Ramp for Floor Scales - 5 x 4', 10,000 lbs

Easy access for dollies, carts and hand trucks.
  • Compatible Floor Scales:
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS FITS SCALE CAPACITY SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-1609 5' x 4' 5' x 5', 5' x 7' 10,000 lbs. 255 $1,105  ADD
DROP SHIPS IN 6 DAYS
DIMENSIONS:
  • Height: 4"
USAGE:
  • Scale and ramp should not be touching. Contact will impede scale from weighing accurately.
COMPONENTS:
  • Catalog photo shows ramps with the scale in the middle.
  • All 3 items are sold separately.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS152 x 122 cm5' x 4'
FITS SCALE152 x 152 cm, 152 x 213 cm5' x 5', 5' x 7'
CAPACITY/ACCURACY4,535 kg10,000 lbs.
SHIPPING WEIGHT116 kg255 lbs.
ACCESSORIES:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Add to Shopping List
03/31/2026 10:02:23 PM; CNWEB23