Fabric Work Stool - Black

All-purpose stools with adjustable seat and footring for a custom fit.
  • Provides additional cushioning for maximum comfort.
  • Easy assembly. No tools required.
  • Includes five 2" foot glides.
  • Optional Casters provide mobility on carpet and hard surfaces. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1376BL Fabric 18 x 17" 300 22-32" 34 $481 $467  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 17 1/2 x 17" (W x D)
  • Back:
    • 16 1/2 x 10" (W x H)
    • Vertical Adjustment Range: 2 1/4"
    • Horizontal Adjustment Range: 2"
  • Footring:
    • Diameter: 18"
    • Adjusts from approximately 3" to 12" above the base.
  • Base (Diameter): 27"
  • Seat Height with Optional Casters: 23 - 33"
THICKNESS:
  • Back: 1 1/2"
  • Seat: 2 1/2"
MATERIAL:
  • Footring: Chrome-plated
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 43 cm18 x 17"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT56-81 cm22-32"
WEIGHT15 kg34 lbs.
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:51 PM; CNWEB5