Bathroom Scale

Don't lose track of your health and fitness goals.
  • Tempered glass with chrome accents.
  • LB/KG convertible.
  • Instant on and auto shut-off.
  • Lithium battery included.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
MODEL
NO.
DESCRIPTION PLATFORM
SIZE
CAPACITY/
ACCURACY
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12915 Bathroom Scale 12 x 12" 400 lbs. x 0.2 lbs. $41  ADD
FEATURES: 
  • Auto Turn-On: Turns on automatically when the scale has been stepped on.
  • Auto Turn-Off: Turns off automatically after 8 seconds. 
INCLUDES: 
  • (1) CR2032 Battery
USAGE: 
  • Pull the insulation tape out from below the battery before first use.
SPECIFICATIONS:
  • Accuracy:
    • LB: 0.2
    • KG: 0.1
  • Minimum Unit Weight: 11 lb/5 kg
SHIPPING: 
  • Cannot ship via air. 
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE31 x 31 cm12 x 12"
CAPACITY/ACCURACY182 Kg x 91 g400 lbs. x 0.2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 03:18:51 AM; CNWEB23