E-Track J-Hook

Customize E-Track Rails to suit your truck, trailer or garage.
  • Neatly hang extension cords, hoses and tools.
  • Durable yellow carbon steel.
  • Spring-loaded fitting locks into E-Track Rails.
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
4 24 48+
H-12549 J-Hook 600 $11 $10 $8  ADD
DIMENSIONS:
  • Overall: 6 1/8 x 1/2 x 5 1/2" (L x W x H)
CAPACITY:
  • Working Load Limit: 200 lbs
  • Ultimate Breaking Strength: 600 lbs
MOUNTING INFORMATION:
  • Hardware not included.
  • Mounting Holes (Diameter): 1/4"  
  • Secure with screws, rivets or welding.
    • Screw Mounting: Use self-drilling, self-tapping or wood screws up to 1/4" diam. (#14 screw size)
    • Line up holes of anchor with structural supports of trailer, if possible.
  • Can be mounted to trailer floor or wall.
COMPATIBILITY:
  • Note: Straps not included with Anchor.
DescriptionCapacitySizeModel #
Ratchet Tie Downs3,000 lbsLiftAll®
2" x 12'
2" x 16'
2" x 20'
2" x 27'

H-1415
H-1598
H-1796
H-4781
Uline
2" x 12'
2" x 16'
2" x 20'
2" x 27'

H-7063
H-7064
H-7065
H-9711
Cam Buckles2,500 lbsLiftAll®
2" x 12'
2" x 16'
2" x 20'

H-2465
H-1797
H-1599
Uline
2" x 12'
2" x 16'
2" x 20'

H-8212
H-8213
H-9713
Load BarsN/A85 - 96"
92 - 102"
H-3690
H-1600
SPECIFICATIONSMETRICIMPERIAL
CAPACITY272 kg600 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:20:15 PM; CNWEB5