Plastic Gas Caddy

Portable fueling for work or play. Gas up generators, mowers, boats or ATVs.
  • 10' rubber hose and pump-style nozzle.
  • Spillproof brass shutoff valves.
  • 6" plastic wheels for easy transport.
D.O.T. Approved
MODEL
NO.
DESCRIPTION CAPACITY
(GALLONS)
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12451 Plastic 14 171334" 20 $345 $320  ADD
UN Rating 3H1/Y/100
DIMENSIONS:
  • Diameter:
    • Hose: 0.675"
    • Cap: 3"
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Wheels: Polycarbonate
FEATURES:
  • Cap: Attached vent screw.
  • (2) Brass shut-off valves (Tank and Hose)
  • Flow Rate:
    • Siphon: 2 gpm
    • Gravity Dispense: 3.5 gpm
SPECIFICATIONS:
  • UL approved, mechanically vented fill cap.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY53 L14 Gallon
SIZE W x D x H43 x 33 x 86 cm17 x 13 x 34"
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 07:06:47 AM; CNWEB5