All-Mesh Work Stool

Keep the tush cool. All-mesh seat and back provide superior airflow.
  • Excellent for workbenches, drafting tables and service counters.
  • Suspension mesh seat with contoured mesh back.
  • Adjustable backrest, padded armrests and footring.
  • Optional Casters provide mobility. Sold separately.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12318 All-Mesh 20 x 20" 275 24-33" 32 $465 $450  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Seat (Actual): 20 1/4 x 19 3/4" (W x D)
  • Overall: 27 1/2 x 27 x 40 1/4 - 52 5/8"
  • Back: 18 1/8 x 21" (W x H)
  • Armrest Height (Lowest Seat height):
    • Lowest Setting: 29 1/8"
    • Highest Setting: 32"
  • Footring (Diameter): 21 3/4" 
  • Seat Height with Optional Casters: 24 5/8 - 33 1/2"
MATERIAL:
  • 100% Polyester mesh screen
  • Armrests: Polypropylene with polyurethane padding
  • Base: Nylon
FEATURES:
  • Adjustments:
    • Pneumatic height adjustment.
    • Backrest height
    • Armrest height
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIM. W x D51 x 51 cm20 x 20"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT61-84 cm24-33"
WEIGHT15 kg32 lbs.
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
PARTS:
  • H-4832 Glides for Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:35:56 AM; CNWEB5