Swiffer® WetJet Starter Kit

Quick and easy cleanup for breakrooms, kitchens and shipping areas.
  • Cuts grease and loosens dirt with the push of a button.
  • Safe for linoleum, vinyl, ceramic, and finished wood floors.
  • Includes 1 mop, 1 bottle of solution, 10 dry mop pads and 2 AA batteries.
MODEL
NO.
DESCRIPTION WIDTH PRICE PER KIT IN STOCK
SHIPS TODAY
1 2+
H-12205 WetJet Starter Kit 10" $67 $63  ADD
DIMENSIONS:
  • Handle (Length): 48 1/2"
FEATURES:
  • Floor Cleaner Scent: Open Window Fresh
  • Handle has a hang hole.
USAGE:
  • Indoor use only.
  • Also can be used on laminate, marble and stone floors.
  • Do not use on unfinished, oiled or waxed wood floors, non-sealed tiles or carpet.
SPECIFICATIONSMETRICIMPERIAL
WIDTH25 cm10"
ACCESSORIES:
  • S-23822 Swiffer® WetJet™ Dry Mop Pads
  • S-25481 Swiffer® WetJet™ Solution Refill
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
01/28/2026 08:06:53 PM; CNWEB5